Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoelectric Temperature Controller, 10.00x8.25x6.13

  • Mfr # TEC48VCNTLRN

  • Zoro # G6827005


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Height
3.19 in
Size
3.19 in x 6-1/2 in x 0.05 in
Depth
0.05 in
Width
6-1/2 in
Standards
UL Recognized; File No. E351017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEC48VCNTLRN
Zoro #
G6827005
UPC #
783510276379
Country of Origin
United States

Dimensions

Height
3.19 in
Size
3.19 in x 6-1/2 in x 0.05 in
Depth
0.05 in
Width
6-1/2 in

Details

Item
Thermoelectric Temperature Controller,1
Standards
UL Recognized; File No. E351017
Weight
1.60 lb

Description

Thermoelectric Temperature Controller,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.