Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Panel Extenders, No 10-32x.50, Steel

  • Mfr # APE050

  • Zoro # G6850708


product price: $40.19
/ea

Key Features

Material
Mild Steel
Finish
Zinc Plated
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Size
#10-32 x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APE050
Zoro #
G6850708
UPC #
783510366704
Country of Origin
United States

Dimensions

Size
#10-32 x 1/2 in
Length
1/2 in

Details

Item
Threaded Panel Extenders,#10-32x.50,St
Material
Mild Steel
Finish
Zinc Plated
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Weight
0.06 lb

Description

Threaded Panel Extenders,#10-32x.50,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.