
Threaded Panel Extenders, No 10-32x1.00, Steel
Mfr # APE100
Zoro # G6850805
product price: $42.59
/eaKey Features
Material
Mild Steel
Finish
Zinc Plated
Sub-Category
Panels and Panel Accessories
Length
1 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APE100
Zoro #
G6850805
UPC #
783510366803
Country of Origin
United States
Dimensions
Length
1 in
Size
#10-32 x 1 in
Details
Item
Threaded Panel Extenders,#10-32x1.00,S
Material
Mild Steel
Finish
Zinc Plated
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Weight
0.14 lb
Description
Threaded Panel Extenders,#10-32x1.00,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.