Zoro Homepage

Tie-Down Rack, Fits 19" Rack, Black, St

  • Mfr # ECM19TD2U

  • Zoro # G5831447


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Black
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM19TD2U
Zoro #
G5831447
UPC #
783510151522
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Tie-Down Rack,Fits 19" Rack,Black,St
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Black
Weight
1.60 lb

Description

Tie-Down Rack,Fits 19 In. Rack,Black,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.