Zoro Homepage

Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures,

  • Mfr # AFT44XSS

  • Zoro # G6841249


product price: $33.95
/ea

Key Features

Material
Stainless Steel 316L
Finish
Polished
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Color
Unpainted
NEMA Enclosure Type
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFT44XSS
Zoro #
G6841249
UPC #
783510323608
Country of Origin
United States

Details

Item
Toggle Latch for Type 4 and 4X Floor-Mou
Material
Stainless Steel 316L
Finish
Polished
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Color
Unpainted
NEMA Enclosure Type
4
Type
Watertight
Weight
0.14 lb

Description

Toggle Latch for Type 4 and 4X Floor-Mou

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.