Zoro Homepage

Tool-Less Shelf, 900-1200mm Deep, Black

  • Mfr # D19FVT912G

  • Zoro # G5840057


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
Depth
31.2 to 45.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D19FVT912G
Zoro #
G5840057
UPC #
783510166922
Country of Origin
United States

Dimensions

Depth
31.2 to 45.3 in
Thickness
14 ga / 1.9 mm
Max Depth
1151 mm / 45.3 in
Depth, Minumum
792 mm
Min Depth
31.2 in

Details

Item
Tool-Less Shelf,900-1200mm Deep,Black
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
Weight
22 lb
Rack Angle Hole Type
Square hole only

Description

Tool-Less Shelf,900-1200mm Deep,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.