Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool-Less Shelf, Fits 600-900mm Deep, Bl

  • Mfr # D19FVT69G

  • Zoro # G5840039


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
19-1/2 to 33-1/2 in
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D19FVT69G
Zoro #
G5840039
UPC #
783510166885
Country of Origin
United States

Dimensions

Depth
19-1/2 to 33-1/2 in
Thickness
14 ga / 1.9 mm
Max Depth
851 mm / 33.5 in
Min Depth
19.5 in
Depth, Minumum
495 mm

Details

Item
Tool-Less Shelf,Fits 600-900mm Deep,Bl
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
Weight
17.10 lb
Rack Angle Hole Type
Square hole only

Description

Tool-Less Shelf,Fits 600-900mm Deep,Bl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.