Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool-Less, Snap-In, Blanking Panels For

  • Mfr # D19BPT2RU

  • Zoro # G5840188


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
For Use With
19 in, Universal Rack Spacing, Tapped Or Square Holes
Color
Black
Rack Units
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D19BPT2RU
Zoro #
G5840188
UPC #
783510166946
Country of Origin
United States

Details

Item
Tool-Less,Snap-In,Blanking Panels For
Material
Plastic
Finish
Smooth Matte
For Use With
19 in, Universal Rack Spacing, Tapped Or Square Holes
Color
Black
Rack Units
2
Weight
5.60 lb

Description

Tool-Less,Snap-In,Blanking Panels For

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.