Zoro Homepage

Tops, 15.53x36.00x33.42, White, Aluminum

  • Mfr # WFHD3PT3630

  • Zoro # G6780875


product price: $1,595.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Size
15.53 x 36 x 33.42 in
Color
White
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFHD3PT3630
Zoro #
G6780875
UPC #
783510209865
Country of Origin
Mexico

Dimensions

Size
15.53 x 36 x 33.42 in
Width
36 in
Depth
33.42 in
Height
15.53 in
Thickness
0.08 in / 2 mm

Details

Item
Tops,15.53x36.00x33.42,White,Aluminum
Material
Aluminum
Finish
Powder Coated
Color
White
NEMA Enclosure Type
3R
Weight
42 lb
Series
ProLine

Description

Tops,15.53x36.00x33.42,White,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.