Zoro Homepage

Tops, 5.50x36.26x33.42, White, Aluminum

  • Mfr # WFHD3ST3630

  • Zoro # G6780857


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Width
36.26 in
Color
White
Size
5-1/2 x 36.26 x 33.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFHD3ST3630
Zoro #
G6780857
UPC #
783510209964
Country of Origin
Mexico

Dimensions

Width
36.26 in
Size
5-1/2 x 36.26 x 33.42 in
Depth
33.42 in
Height
5-1/2 in
Thickness
0.08 in / 2 mm

Details

Item
Tops,5.50x36.26x33.42,White,Aluminum
Material
Aluminum
Finish
Powder Coated
Color
White
NEMA Enclosure Type
3R
Series
ProLine
Weight
40 lb

Description

Tops,5.50x36.26x33.42,White,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.