Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tops, 5.50x68.89x33.42, White, Aluminum

  • Mfr # WFHD3ST6830

  • Zoro # G6780893


product price: $757.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Finish
Powder Coated
NEMA Enclosure Type
3R
Height
5-1/2 in
Depth
33.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFHD3ST6830
Zoro #
G6780893
UPC #
783510210014
Country of Origin
Mexico

Dimensions

Height
5-1/2 in
Depth
33.42 in
Size
5-1/2 x 68.89 x 33.42 in
Width
68.89 in
Thickness
0.08 in / 2 mm

Details

Item
Tops,5.50x68.89x33.42,White,Aluminum
Material
Aluminum
Finish
Powder Coated
NEMA Enclosure Type
3R
Color
White
Series
ProLine
Weight
58 lb

Description

Tops,5.50x68.89x33.42,White,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.