Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate

  • Mfr # DAH101TS

  • Zoro # G6824065


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
Color
Black
Width
1-1/2 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH101TS
Zoro #
G6824065
UPC #
783510259235
Country of Origin
Germany

Dimensions

Width
1-1/2 in
Depth
3 in
Height
3.9 in
Size
3.9 in x 1-1/2 in x 3 in

Details

Item
Touch-Safe Heaters,3.90x1.50x3.00,Blac
Material
Plastic
Finish
Smooth Matte
Color
Black
Standards
cURus Component Recognized; File No. E150057; IP 20; CE
Voltage
100 to 120V AC
Weight
0.40 lb
Voltage AC
110 V
Max Current
2.5 A
Nominal Voltage
115 V
Nominal Capacity Watts
10 W

Description

Touch-Safe Heaters,3.90x1.50x3.00,Blac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.