Zoro Homepage

Transformer Rails, Fits 600 wide/deep, S

  • Mfr # PTR6

  • Zoro # G5856866


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits 600 mm wide/deep
Color
Unpainted
Length
21.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR6
Zoro #
G5856866
UPC #
783510459499
Country of Origin
Mexico

Dimensions

Length
21.02 in
Thickness
12 ga / 2.66 mm

Details

Item
Transformer Rails,Fits 600 wide/deep,S
Material
Mild Steel
Finish
Plated
For Use With
Fits 600 mm wide/deep
Color
Unpainted
Gauge
12 ga
Series
ProLine
Weight
6 lb

Description

Transformer Rails,Fits 600 wide/deep,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.