Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer Rails, fits 800 wide/deep, Steel

  • Mfr # PTR8

  • Zoro # G6806276


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits 800 mm wide/deep
Length
28.9 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTR8
Zoro #
G6806276
UPC #
783510459598
Country of Origin
Mexico

Dimensions

Length
28.9 in
Thickness
12 ga / 2.66 mm

Details

Item
Transformer Rails,Fits 800 wide/deep,S
Material
Mild Steel
Finish
Plated
For Use With
Fits 800 mm wide/deep
Gauge
12 ga
Color
Unpainted
Series
ProLine
Weight
6 lb

Description

Transformer Rails,Fits 800 wide/deep,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.