
Transition Cover, 3.00x3.00, SS Type 304
Mfr # CTS33TCRSS
Zoro # G5842936
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 3 x 3 in
Width
3 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTS33TCRSS
Zoro #
G5842936
UPC #
783510171353
Country of Origin
United States
Dimensions
Width
3 in
Size
3 in x 3 in
Height
3 in
Thickness
18 ga / 1.27 mm
Fits Cable Tray Size
3 x 3 in
Details
Item
Transition Cover,3.00x3.00,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 3 x 3 in
Color
Unpainted
Gauge
18 ga
Type
Cover
Series
CleanTray
Weight
0.50 lb
Description
Transition Cover,3.00x3.00,SS Type 304
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.