Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transportation Base, 167x1200x6

  • Mfr # PTB1126

  • Zoro # G5824088


product price: $1,540.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
10 ga
Height
167 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTB1126
Zoro #
G5824088
UPC #
783510141561
Country of Origin
Mexico

Dimensions

Height
167 mm
Width
1200 mm
Size
167 x 1200 x 600 mm
Depth
600 mm
Thickness
10 ga / 3.4 mm

Details

Item
Transportation Base,167x1200x6
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
10 ga
Series
ProLine
Weight
122 lb

Description

Transportation Base,167x1200x6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.