Zoro Homepage

Transportation Base, 167x600x60

  • Mfr # PTB166

  • Zoro # G5823993


product price: $1,083.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
10 ga
Depth
600 mm
Height
167 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTB166
Zoro #
G5823993
UPC #
783510141523
Country of Origin
Mexico

Dimensions

Depth
600 mm
Height
167 mm
Size
167 x 600 x 600 mm
Width
600 mm
Thickness
10 ga / 3.4 mm

Details

Item
Transportation Base,167x600x60
Material
Mild Steel
Finish
Powder Coated
Gauge
10 ga
Color
Black
Weight
93 lb
Series
ProLine

Description

Transportation Base,167x600x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.