
Transportation Base, 167x600x80
Mfr # PTB168
Zoro # G5824106
product price: $1,144.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
167 x 600 x 800 mm
Depth
800 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTB168
Zoro #
G5824106
UPC #
783510141578
Country of Origin
Mexico
Dimensions
Size
167 x 600 x 800 mm
Depth
800 mm
Width
600 mm
Height
167 mm
Thickness
10 ga / 3.4 mm
Details
Item
Transportation Base,167x600x80
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
10 ga
Weight
85 lb
Series
ProLine
Description
Transportation Base,167x600x80
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.