Zoro Homepage

Transportation Base Joining, Side-to-Side, fits Side to Side, Steel

  • Mfr # PTJT

  • Zoro # G6782187


product price: $17.36
/ea

Key Features

Material
Rubber
Finish
Smooth Matte
For Use With
Fits Frame (W x D) All
Color
Black
Thickness
0.28 in / 7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTJT
Zoro #
G6782187
UPC #
783510218898
Country of Origin
United States

Dimensions

Thickness
0.28 in / 7 mm

Details

Item
Transportation Base Joining,Side-To-Sid
Material
Rubber
Finish
Smooth Matte
For Use With
Fits Frame (W x D) All
Color
Black
Type
Transportation Base Joining, Side-to-Side
Series
ProLine
Weight
1 lb
Fits Frame
ALL mm

Description

Transportation Base Joining,Side-To-Sid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.