Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transposition Sections, 2.50x2.50, Gray, Steel

  • Mfr # F22LE9KOKT

  • Zoro # G6779703


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Size
2-1/2 in x 2-1/2 in
NEMA Enclosure Type
12
Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22LE9KOKT
Zoro #
G6779703
UPC #
783510197605
Country of Origin
Mexico

Dimensions

Size
2-1/2 in x 2-1/2 in
Height
2-1/2 in
Width
2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Transposition Sections,2.50x2.50,Gray
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Color
Gray
Gauge
14 ga
Features
Dust-Resistant
Application
Indoor
Standards
Certified by Canadian Standards Association.
Type
Transposition Section
Weight
3.50 lb
Sealing Plate Type
Flat
Protection Rating
NEMA Type 12; IP54
Sealing Plate Quantity
1

Description

Transposition Sections,2.50x2.50,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.