
Transposition Sections, 4.00x4.00, Gray
Mfr # F44LE9KT
Zoro # G5850146
product price: $284.21
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Width
4 in
Size
4 in x 4 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44LE9KT
Zoro #
G5850146
UPC #
783510197902
Country of Origin
Mexico
Dimensions
Width
4 in
Size
4 in x 4 in
Height
4 in
Thickness
14 ga / 1.9 mm
Details
Item
Transposition Sections,4.00x4.00,Gray
Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
Gauge
14 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
12
Type
Transposition Section
Weight
5.84 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
Flat
Sealing Plate Quantity
1
Description
Transposition Sections,4.00x4.00,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.