Zoro Homepage

Transposition Sections, 4.00x4.00, Gray, Steel

  • Mfr # F44LKOKT

  • Zoro # G6780017


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
Color
Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44LKOKT
Zoro #
G6780017
UPC #
783510198206
Country of Origin
Mexico

Dimensions

Width
4 in
Height
4 in
Size
4 in x 4 in
Thickness
14 ga / 1.9 mm

Details

Item
Transposition Sections,4.00x4.00,Gray
Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
Color
Gray
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
12
Standards
Certified by Canadian Standards Association.
Type
Transposition Section
Weight
6.40 lb
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
Flat
Sealing Plate Quantity
1

Description

Transposition Sections,4.00x4.00,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.