Zoro Homepage

Transposition Sections, 8.00x8.00, Gray, Steel

  • Mfr # F88LE9KT

  • Zoro # G6779597


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
8 in
Features
Dust-Resistant
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88LE9KT
Zoro #
G6779597
UPC #
783510194406
Country of Origin
Mexico

Dimensions

Width
8 in
Size
8 in x 8 in
Height
8 in
Thickness
14 ga / 1.9 mm

Details

Item
Transposition Sections,8.00x8.00,Gray
Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
12
Application
Indoor
Standards
Certified by Canadian Standards Association.
Type
Transposition Section
Weight
14 lb
Sealing Plate Type
Flat
Protection Rating
NEMA Type 12; IP54
Sealing Plate Quantity
1

Description

Transposition Sections,8.00x8.00,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.