Zoro Homepage

Triangle Support Bracket Kit, Fits 12.00

  • Mfr # LTSB12GZ

  • Zoro # G5812407


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cable Runway 6, 12 in
Color
Unpainted
Thickness
0.19 in / 5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTSB12GZ
Zoro #
G5812407
UPC #
783510101077
Country of Origin
United States

Dimensions

Thickness
0.19 in / 5 mm

Details

Item
Triangle Support Bracket Kit,Fits 12.00
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cable Runway 6, 12 in
Color
Unpainted
Weight
5.80 lb
Fits Cable Runway
6, 12 in

Description

Triangle Support Bracket Kit,Fits 12.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.