Zoro Homepage

Triangle Support Bracket Kit, Fits 18.00

  • Mfr # LTSB18BLK

  • Zoro # G5812389


product price: $145.50
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 12, 18 in
Color
Black
Thickness
0.19 in / 5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTSB18BLK
Zoro #
G5812389
UPC #
783510101121
Country of Origin
United States

Dimensions

Thickness
0.19 in / 5 mm

Details

Item
Triangle Support Bracket Kit,Fits 18.00
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 12, 18 in
Color
Black
Weight
12.20 lb
Fits Cable Runway
12, 18 in

Description

Triangle Support Bracket Kit,Fits 18.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.