Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Door, w/3-Point Latches and Floor-

  • Mfr # A544208SSLP

  • Zoro # G5861109


product price: $9,815.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A54P42G, A54P42
Color
Unpainted
Gauge
11 ga, 14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A544208SSLP
Zoro #
G5861109
UPC #
783510840808
Country of Origin
United States

Dimensions

Width
42 in
Size
54 x 42 x 8 in
Height
54 in
Depth
8 in
Thickness
14 ga / 1.98 mm
Panel Size
50.00 x 38.00 in / 1270 x 965 mm

Details

Item
Two-Door,w/3-Point Latches and Floor-
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A54P42G, A54P42
Color
Unpainted
Gauge
11 ga, 14 ga
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Weight
225 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Panel Gauge
11
Stiffener Body
3
Galvanized Panel
A54P42G
Panel
A54P42
Protection Rating
NEMA Type 12; IP55

Description

Two-Door,w/3-Point Latches and Floor-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.