Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Door, w/3-Point Latches and Floor-

  • Mfr # A606012SSLP

  • Zoro # G5861179


product price: $15,260.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Color
Unpainted
Size
60.06 x 60.06 x 12.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A606012SSLP
Zoro #
G5861179
UPC #
783510841508
Country of Origin
United States

Dimensions

Size
60.06 x 60.06 x 12.06 in
Height
60.06 in
Width
60.06 in
Depth
12.06 in
Thickness
12 ga / 2.78 mm
Panel Size
56.00 x 56.00 in / 1422 x 1422 mm

Details

Item
Two-Door,w/3-Point Latches and Floor-
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Color
Unpainted
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Gauge
11 ga, 12 ga
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
434 lb
Stiffener Body
1 (X-form)
Panel
A60P60
Protection Rating
NEMA Type 12; IP55
Panel Gauge
11
Galvanized Panel
A60P60G

Description

Two-Door,w/3-Point Latches and Floor-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.