Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Door, w/Floor Stands, Type 12, 72.

  • Mfr # A727224ULPG

  • Zoro # G5855746


product price: $5,569.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Features
Dust-Resistant
Height
72.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A727224ULPG
Zoro #
G5855746
UPC #
783510388997
Country of Origin
Mexico

Dimensions

Height
72.06 in
Depth
24.06 in
Width
72.06 in
Size
72.06 x 72.06 x 24.06 in
Thickness
12 ga / 2.66 mm
Panel Size
68.00 x 68.00 in / 1727 x 1727 mm

Details

Item
Two-Door,w/Floor Stands,Type 12,72.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Gray
Gauge
11 ga, 12 ga
Application
Indoor
Weight
693 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55
Panel Gauge
11
Panel
A72P72
Stiffener
24 in / 610 mm
Conductive Panel
A72P72G

Description

Two-Door,w/Floor Stands,Type 12,72.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.