Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Door, w/Floor Stands, Type 4X, 62.

  • Mfr # A62H4812SSLP

  • Zoro # G5859246


product price: $16,207.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P48G, A60P48
Height
62.06 in
Size
62.06 x 48.06 x 12.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A62H4812SSLP
Zoro #
G5859246
UPC #
783510606008
Country of Origin
United States

Dimensions

Height
62.06 in
Size
62.06 x 48.06 x 12.06 in
Width
48.06 in
Depth
12.06 in
Thickness
12 ga / 2.78 mm
Panel Size
56.00 x 44.00 in / 1422 x 1118 mm

Details

Item
Two-Door,w/Floor Stands,Type 4X,62.
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P48G, A60P48
Features
Watertight, Corrosion-Resistant
Gauge
12 ga
Color
Unpainted
NEMA Enclosure Type
3R, 4X, 12
Weight
400 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66
Stainless Steel Type
304
Conductive Panel
A60P48G
Clamp Quantity
16
Panel
A60P48

Description

Two-Door,w/Floor Stands,Type 4X,62.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.