Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Door with 3-Point Latches and Floor

  • Mfr # A62H4810LP3PT

  • Zoro # G5832734


product price: $4,507.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P48G, A60P48
Size
62.06 x 48.06 x 10.06 in
Depth
10.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A62H4810LP3PT
Zoro #
G5832734
UPC #
783510154448
Country of Origin
Mexico

Dimensions

Size
62.06 x 48.06 x 10.06 in
Depth
10.06 in
Width
48.06 in
Height
62.06 in
Thickness
12 ga / 2.66 mm
Panel Size
56.00 x 44.00 in / 1422 x 1118 mm

Details

Item
Two-Door with 3-Point Latches and Floor
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P48G, A60P48
Color
Gray
Gauge
12 ga
NEMA Enclosure Type
4, 12
Type
Watertight
Weight
402 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA/EEMAC, Type 3, 4, 12, 13; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 3; IP66
Conductive Panel
A60P48G
Body Stiffener
15 in / 381 mm
Panel
A60P48

Description

Two-Door with 3-Point Latches and Floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.