
Two-Door with 3-Point Latches and Floor
Mfr # A62H6018LP3PT
Zoro # G5852474
product price: $5,713.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Size
62.06 x 60.06 x 18.06 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A62H6018LP3PT
Zoro #
G5852474
UPC #
783510238339
Country of Origin
Mexico
Dimensions
Size
62.06 x 60.06 x 18.06 in
Width
60.06 in
Height
62.06 in
Depth
18.06 in
Thickness
12 ga / 2.66 mm
Panel Size
56.00 x 56.00 in / 1422 x 1422 mm
Details
Item
Two-Door with 3-Point Latches and Floor
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Color
Gray
NEMA Enclosure Type
4, 12
Gauge
12 ga
Type
Watertight
Weight
517 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA/EEMAC, Type 3, 4, 12, 13; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 3; IP66
Panel
A60P60
Conductive Panel
A60P60G
Body Stiffener
21 in / 533 mm
Description
Two-Door with 3-Point Latches and Floor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.