Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Door with 3-Point Latches and Floor

  • Mfr # A74H7218LP3PT

  • Zoro # G5852395


product price: $6,498.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
NEMA Enclosure Type
4, 12
Height
74.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A74H7218LP3PT
Zoro #
G5852395
UPC #
783510238315
Country of Origin
Mexico

Dimensions

Height
74.06 in
Width
72.06 in
Depth
18.06 in
Size
74.06 x 72.06 x 18.06 in
Thickness
12 ga / 2.66 mm
Panel Size
68.00 x 68.00 in / 1727 x 1727 mm

Details

Item
Two-Door with 3-Point Latches and Floor
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
NEMA Enclosure Type
4, 12
Gauge
12 ga
Color
Gray
Type
Watertight
Weight
719 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA/EEMAC, Type 3, 4, 12, 13; IEC 60529, IP66
Body Stiffener
24 in / 610 mm
Conductive Panel
A72P72G
Panel
A72P72
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 3; IP66

Description

Two-Door with 3-Point Latches and Floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.