
Two-Door with 3-Point Latches and Floor-Stands, Type 12, 60.06x60.06x1
Mfr # A606016SSLP
Zoro # G6815918
product price: $16,167.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Height
60.06 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A606016SSLP
Zoro #
G6815918
UPC #
783510841904
Country of Origin
United States
Dimensions
Height
60.06 in
Width
60.06 in
Size
60.06 x 60.06 x 16.06 in
Depth
16.06 in
Thickness
12 ga / 2.78 mm
Panel Size
56.00 x 56.00 in / 1422 x 1422 mm
Details
Item
Two-Door,w/3-Point Latches and Floor-
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Color
Unpainted
Gauge
11 ga, 12 ga
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
459 lb
Panel Gauge
11
Protection Rating
NEMA Type 12; IP55
Galvanized Panel
A60P60G
Stiffener Body
1 (X-form)
Panel
A60P60
Description
Two-Door,w/3-Point Latches and Floor-
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.