Two-Door with 3-Point Latches and Floor-Stands, Type 12, 72.06x72.06x1

  • Mfr # A727216USSLP

  • Zoro # G6815848


product price: $20,610.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Features
Dust-Resistant
Gauge
11 ga, 12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A727216USSLP
Zoro #
G6815848
UPC #
783510842109
Country of Origin
United States

Dimensions

Size
72.06 x 72.06 x 16.06 in
Depth
16.06 in
Height
72.06 in
Width
72.06 in
Thickness
12 ga / 2.78 mm
Panel Size
68.00 x 68.00 in / 1727 x 1727 mm

Details

Item
Two-Door,w/3-Point Latches and Floor-
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Features
Dust-Resistant
Gauge
11 ga, 12 ga
NEMA Enclosure Type
12
Color
Unpainted
Application
Indoor
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
636 lb
Panel Gauge
11
Panel
A72P72
Protection Rating
NEMA Type 12; IP55
Galvanized Panel
A72P72G
Stiffener Body
1 (X-form)

Description

Two-Door,w/3-Point Latches and Floor-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.