
Two-Door with 3-Point Latches and Floor-Stands, Type 12, 72.06x72.06x2
Mfr # A727224USSLP
Zoro # G6815866
product price: $22,915.99
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Gauge
11 ga, 12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A727224USSLP
Zoro #
G6815866
UPC #
783510842802
Country of Origin
United States
Dimensions
Size
72.06 x 72.06 x 24.06 in
Height
72.06 in
Width
72.06 in
Depth
24.06 in
Thickness
12 ga / 2.78 mm
Panel Size
68.00 x 68.00 in / 1727 x 1727 mm
Details
Item
Two-Door,w/3-Point Latches and Floor-
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Gauge
11 ga, 12 ga
Color
Unpainted
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
720 lb
Panel
A72P72
Stiffener Body
1 (X-form)
Protection Rating
NEMA Type 12; IP55
Panel Gauge
11
Galvanized Panel
A72P72G
Description
Two-Door,w/3-Point Latches and Floor-
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.