
Two-Door with 3-Point Latches, Type 4X, 74.062 x60.062 x18.062, Stainl
Mfr # A74H6018SSLP3PT
Zoro # G6824519
product price: $22,245.99
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Size
74.062 x 60.062 x 18.062 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A74H6018SSLP3PT
Zoro #
G6824519
UPC #
783510262181
Country of Origin
United States
Dimensions
Size
74.062 x 60.062 x 18.062 in
Width
60.06 in
Depth
18.06 in
Height
74.06 in
Thickness
12 ga / 2.78 mm
Panel Size
68.00 x 56.00 in / 1727 x 1422 mm
Details
Item
Two-Door with 3-Point Latches,Type 4X,
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Color
Unpainted
Features
Watertight, Corrosion-Resistant
Gauge
12 ga
NEMA Enclosure Type
3R, 4X, 12
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
595 lb
Stainless Steel Type
304
Conductive Panel
A72P60G
Panel
A72P60
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66
Description
Two-Door with 3-Point Latches,Type 4X,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.