
3 Point Latch with Padlock Handle Electrical Enclosures, 60.13 in H, 12.12 in D, 60-1/2 in W, 12
Mfr # A60CPX6012LPFTC
Zoro # G6780708
product price: $5,496.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
60-1/2 in
Nominal Height
60.13 in
Nominal Depth
12.12 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60CPX6012LPFTC
Zoro #
G6780708
UPC #
783510206697
Country of Origin
United States
Dimensions
Nominal Width
60-1/2 in
Nominal Height
60.13 in
Nominal Depth
12.12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Cover Style
Solid
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
IP Rating
IP65
Features
12 Indoor, dust-resistant
Weight
527
Description
Two-Door with Floor Stands Disconnect En
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.