Zoro Homepage

Two-Door with Floor Stands, Type 12, 60.

  • Mfr # A604824LP

  • Zoro # G5865747


product price: $4,572.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P48G, A60P48
Features
Dust-Resistant
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A604824LP
Zoro #
G5865747
UPC #
783510265908
Country of Origin
Mexico

Dimensions

Width
48.06 in
Size
60.06 x 48.06 x 24.06 in
Height
60.06 in
Depth
24.06 in
Thickness
12 ga / 2.66 mm
Panel Size
56.00 x 44.00 in / 1422 x 1118 mm

Details

Item
Two-Door with Floor Stands,Type 12,60.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P48G, A60P48
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Color
Gray, White
Gauge
11 ga, 12 ga
Weight
485 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55
Panel Gauge
11
Exterior Color
Gray
Interior Color
White
Panel
A60P48
Conductive Panel
A60P48G
Stiffener
15 in / 381 mm
Protection Rating
NEMA Type 12; IP55

Description

Two-Door with Floor Stands,Type 12,60.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.