Zoro Homepage

Two-Door with Floor Stands, Type 12, 60.

  • Mfr # A604824LPG

  • Zoro # G5878916


product price: $3,937.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P48G, A60P48
Size
60.06 x 48.06 x 24.06 in
Depth
24.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A604824LPG
Zoro #
G5878916
UPC #
783510383695
Country of Origin
Mexico

Dimensions

Size
60.06 x 48.06 x 24.06 in
Depth
24.06 in
Width
48.06 in
Height
60.06 in
Thickness
12 ga / 2.66 mm
Panel Size
56.00 x 44.00 in / 1422 x 1118 mm

Details

Item
Two-Door with Floor Stands,Type 12,60.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P48G, A60P48
NEMA Enclosure Type
12
Application
Indoor
Color
Gray
Gauge
11 ga, 12 ga
Features
Dust-Resistant
Weight
485 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55
Panel
A60P48
Conductive Panel
A60P48G
Panel Gauge
11
Stiffener
15 in / 381 mm

Description

Two-Door with Floor Stands,Type 12,60.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.