Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Door with Floor Stands, Type 12, 60.

  • Mfr # A606010LPG

  • Zoro # G5878959


product price: $3,622.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Gauge
11 ga, 12 ga
Size
60.06 x 60.06 x 10.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A606010LPG
Zoro #
G5878959
UPC #
783510383794
Country of Origin
Mexico

Dimensions

Size
60.06 x 60.06 x 10.06 in
Width
60.06 in
Height
60.06 in
Depth
10.06 in
Thickness
12 ga / 2.66 mm
Panel Size
56.00 x 56.00 in / 1422 x 1422 mm

Details

Item
Two-Door with Floor Stands,Type 12,60.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Gauge
11 ga, 12 ga
Application
Indoor
Color
Gray
Features
Dust-Resistant
NEMA Enclosure Type
12
Weight
426 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55
Stiffener
21 in / 533 mm
Panel
A60P60
Panel Gauge
11
Conductive Panel
A60P60G

Description

Two-Door with Floor Stands,Type 12,60.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.