Two-Door with Floor Stands, Type 12, 60.06x48.06x20.06, Steel

  • Mfr # A604820LP

  • Zoro # G6825648


product price: $4,260.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P48G, A60P48
Features
Dust-Resistant
Size
60.06 x 48.06 x 20.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A604820LP
Zoro #
G6825648
UPC #
783510265700
Country of Origin
Mexico

Dimensions

Size
60.06 x 48.06 x 20.06 in
Height
60.06 in
Width
48.06 in
Depth
20.06 in
Thickness
12 ga / 2.66 mm
Panel Size
56.00 x 44.00 in / 1422 x 1118 mm

Details

Item
Two-Door with Floor Stands,Type 12,60.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P48G, A60P48
Features
Dust-Resistant
Application
Indoor
Gauge
11 ga, 12 ga
Color
Gray, White
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55
Weight
449 lb
Exterior Color
Gray
Panel Gauge
11
Conductive Panel
A60P48G
Stiffener
15 in / 381 mm
Protection Rating
NEMA Type 12; IP55
Panel
A60P48
Interior Color
White

Description

Two-Door with Floor Stands,Type 12,60.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.