
Two-Door with Floor Stands, Type 12, 60.06x60.06x24.06, Steel
Mfr # A606024LP
Zoro # G6825097
product price: $4,900.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Depth
24.06 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A606024LP
Zoro #
G6825097
UPC #
783510263300
Country of Origin
Mexico
Dimensions
Depth
24.06 in
Size
60.06 x 60.06 x 24.06 in
Width
60.06 in
Height
60.06 in
Thickness
12 ga / 2.66 mm
Panel Size
56.00 x 56.00 in / 1422 x 1422 mm
Details
Item
Two-Door with Floor Stands,Type 12,60.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Features
Dust-Resistant
NEMA Enclosure Type
12
Gauge
11 ga, 12 ga
Application
Indoor
Color
Gray, White
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55
Weight
555 lb
Panel Gauge
11
Exterior Color
Gray
Panel
A60P60
Conductive Panel
A60P60G
Interior Color
White
Protection Rating
NEMA Type 12; IP55
Stiffener
21 in / 533 mm
Description
Two-Door with Floor Stands,Type 12,60.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.