Zoro Homepage

Two-Door with Floor Stands, Type 12, 72.

  • Mfr # A726016ULP

  • Zoro # G5866499


product price: $4,639.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Depth
16.06 in
Color
Gray, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A726016ULP
Zoro #
G5866499
UPC #
783510277000
Country of Origin
Mexico

Dimensions

Depth
16.06 in
Size
72.06 x 60.06 x 16.06 in
Width
60.06 in
Height
72.06 in
Thickness
12 ga / 2.66 mm
Panel Size
68.00 x 56.00 in / 1727 x 1422 mm

Details

Item
Two-Door with Floor Stands,Type 12,72.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Color
Gray, White
Application
Indoor
Gauge
11 ga, 12 ga
NEMA Enclosure Type
12
Features
Dust-Resistant
Weight
529 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55
Conductive Panel
A72P60G
Panel
A72P60
Interior Color
White
Exterior Color
Gray
Stiffener
21 in / 533 mm
Protection Rating
NEMA Type 12; IP55
Panel Gauge
11

Description

Two-Door with Floor Stands,Type 12,72.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.