
Two-Door with Floor Stands, Type 12, 72.06x60.06x10.06, Steel
Mfr # A726010ULP
Zoro # G6827039
product price: $4,615.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Height
72.06 in
Color
Gray, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A726010ULP
Zoro #
G6827039
UPC #
783510276607
Country of Origin
Mexico
Dimensions
Height
72.06 in
Size
72.06 x 60.06 x 10.06 in
Width
60.06 in
Depth
10.06 in
Thickness
12 ga / 2.66 mm
Panel Size
68.00 x 56.00 in / 1727 x 1422 mm
Details
Item
Two-Door with Floor Stands,Type 12,72.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Color
Gray, White
NEMA Enclosure Type
12
Gauge
11 ga, 12 ga
Features
Dust-Resistant
Application
Indoor
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55
Weight
475 lb
Panel Gauge
11
Conductive Panel
A72P60G
Panel
A72P60
Protection Rating
NEMA Type 12; IP55
Interior Color
White
Stiffener
21 in / 533 mm
Exterior Color
Gray
Description
Two-Door with Floor Stands,Type 12,72.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.