Two-Door with Floor Stands, Type 12, 72.06x60.06x20.06, Gray, Steel

  • Mfr # A726020ULPG

  • Zoro # G6852433


product price: $4,772.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Depth
20.06 in
Size
72.06 x 60.06 x 20.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A726020ULPG
Zoro #
G6852433
UPC #
783510384494
Country of Origin
Mexico

Dimensions

Depth
20.06 in
Size
72.06 x 60.06 x 20.06 in
Width
60.06 in
Height
72.06 in
Thickness
12 ga / 2.66 mm
Panel Size
68.00 x 56.00 in / 1727 x 1422 mm

Details

Item
Two-Door with Floor Stands,Type 12,72.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Features
Dust-Resistant
Gauge
11 ga, 12 ga
Color
Gray
NEMA Enclosure Type
12
Application
Indoor
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55
Weight
573 lb
Panel
A72P60
Protection Rating
NEMA Type 12; IP55
Stiffener
21 in / 533 mm
Conductive Panel
A72P60G
Panel Gauge
11

Description

Two-Door with Floor Stands,Type 12,72.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.