Zoro Homepage

Two-Door with Floor Stands, Type 12, 72.06x72.06x20.06, Steel

  • Mfr # A727220ULP

  • Zoro # G6827048


product price: $6,044.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Color
Gray, White
Gauge
11 ga, 12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A727220ULP
Zoro #
G6827048
UPC #
783510277307
Country of Origin
Mexico

Dimensions

Width
72.06 in
Size
72.06 x 72.06 x 20.06 in
Height
72.06 in
Depth
20.06 in
Thickness
12 ga / 2.66 mm
Panel Size
68.00 x 68.00 in / 1727 x 1727 mm

Details

Item
Two-Door with Floor Stands,Type 12,72.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Color
Gray, White
Gauge
11 ga, 12 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55
Weight
661 lb
Panel
A72P72
Stiffener
24 in / 610 mm
Protection Rating
NEMA Type 12; IP55
Exterior Color
Gray
Panel Gauge
11
Interior Color
White
Conductive Panel
A72P72G

Description

Two-Door with Floor Stands,Type 12,72.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.