Two-Door with Floor Stands, Type 4, 62.06x48.06x10.06, Gray, Steel

  • Mfr # A62H48CLP

  • Zoro # G6825133


product price: $4,536.69
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P48G, A60P48
Height
62.06 in
Size
62.06 x 48.06 x 10.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A62H48CLP
Zoro #
G6825133
UPC #
783510264000
Country of Origin
United States

Dimensions

Height
62.06 in
Size
62.06 x 48.06 x 10.06 in
Depth
10.06 in
Width
48.06 in
Thickness
12 ga / 2.66 mm
Panel Size
15.00 in / 381 mm

Details

Item
Two-Door with Floor Stands,Type 4,62.0
Material
Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P48G, A60P48
NEMA Enclosure Type
4, 12
Color
Gray
Gauge
12 ga
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA/EEMAC Type 3, Type 4, 12, 13; CSA, File No. LR42186, Type 4, 12; IEC 60529, IP66
Type
Watertight
Weight
392 lb
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 3; IP66
Panel
A60P48
Body Stiffener
15 in / 381 mm
Conductive Panel
A60P48G
Clamp Quantity
16

Description

Two-Door with Floor Stands,Type 4,62.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.