Two-Door with Floor Stands, Type 4, 62.06x60.06x12.06, Gray, Steel

  • Mfr # A62H60DLP

  • Zoro # G6825167


product price:  $5,244.79
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
NEMA Enclosure Type
4, 12
Depth
12.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A62H60DLP
Zoro #
G6825167
UPC #
783510264109
Country of Origin
Mexico

Dimensions

Depth
12.06 in
Size
62.06 x 60.06 x 12.06 in
Width
60.06 in
Height
62.06 in
Thickness
12 ga / 2.66 mm
Panel Size
21.00 in / 533 mm

Details

Item
Two-Door with Floor Stands,Type 4,62.0
Material
Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
NEMA Enclosure Type
4, 12
Gauge
12 ga
Color
Gray
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA/EEMAC Type 3, Type 4, 12, 13; CSA, File No. LR42186, Type 4, 12; IEC 60529, IP66
Type
Watertight
Weight
471 lb
Body Stiffener
21 in / 533 mm
Clamp Quantity
16
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 3; IP66
Conductive Panel
A60P60G
Panel
A60P60

Description

Two-Door with Floor Stands,Type 4,62.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.