Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Door with Floor Stands, Type 4, 74.0

  • Mfr # A74H72JULP

  • Zoro # G5866508


product price: $7,452.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Color
Gray
Width
72.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A74H72JULP
Zoro #
G5866508
UPC #
783510277802
Country of Origin
Mexico

Dimensions

Width
72.06 in
Depth
24.06 in
Height
74.06 in
Size
74.06 x 72.06 x 24.06 in
Thickness
12 ga / 2.66 mm
Panel Size
24.00 in / 610 mm

Details

Item
Two-Door with Floor Stands,Type 4,74.0
Material
Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Color
Gray
Gauge
12 ga
NEMA Enclosure Type
4, 12
Type
Watertight
Weight
725 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA/EEMAC Type 3, Type 4, 12, 13; CSA, File No. LR42186, Type 4, 12; IEC 60529, IP66
Conductive Panel
A72P72G
Body Stiffener
24 in / 610 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 3; IP66
Clamp Quantity
18
Panel
A72P72

Description

Two-Door with Floor Stands,Type 4,74.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.