Zoro Homepage

Two-Door with Floor Stands, Type 4, 74.06x60.06x12.06, Gray, Steel

  • Mfr # A74H60DULP

  • Zoro # G6827154


product price: $5,702.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Color
Gray
Width
60.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A74H60DULP
Zoro #
G6827154
UPC #
783510277604
Country of Origin
Mexico

Dimensions

Width
60.06 in
Height
74.06 in
Size
74.06 x 60.06 x 12.06 in
Depth
12.06 in
Thickness
12 ga / 2.66 mm
Panel Size
21.00 in / 533 mm

Details

Item
Two-Door with Floor Stands,Type 4,74.0
Material
Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Color
Gray
NEMA Enclosure Type
4, 12
Gauge
12 ga
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA/EEMAC Type 3, Type 4, 12, 13; CSA, File No. LR42186, Type 4, 12; IEC 60529, IP66
Type
Watertight
Weight
531 lb
Conductive Panel
A72P60G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 3; IP66
Clamp Quantity
18
Body Stiffener
21 in / 533 mm
Panel
A72P60

Description

Two-Door with Floor Stands,Type 4,74.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.